- UHMW Material
- 20 ft Length
- 0.75" Height
- 0.430 in Width Bar Cap Used w/1/16" or 16 ga. Flat Bar
| Material | UHMW |
| Use With | 1/16 in Flat Bar, 16 ga. Flat Bar |
| Mounting Width | 0.08 in |
| Length | 20 ft |
| Width | 0.430 in |
| Height | 3/4 in |
| Weight | 0.12 LB |
| EAN or UPC | 787405447783 |

