- 1/2" Round Bar
- 10 ft Long
- Made of UHMW
description
- These low friction, wear resistant UHMW covers are designed to fit around various diameters of round rod.
applications
- Conveyor side guides
| Outside Dia. | 0.5 in |
| Overall Length | 10 ft |
| Material | UHMW |
| Useable Length | 10 ft |
| Shape | Round |
| Tap Size | N/A |
| Weight | 0.08 LB |
| EAN or UPC | 787405447929 |

