- 10 ft Long UHMW Inserts
- Made of Green UHMW w/o a Sheath
| Protrusion Width | N/A |
| Surface Width Left | N/A |
| Top Width | 0.35 in |
| Bottom Width | N/A |
| Insert Material | Green UHMW |
| Height to Surface | N/A |
| Profile | P300 series |
| Surface Width Right | N/A |
| Sheath Material | N/A |
| Length | 10 ft |
| Total Height | N/A |
| Weight | 2.0 LB |

