- 10 ft Tee Guide Rail
- 1.25" Top Width
- Made of Nylatron w/a Stainless Steel Sheath
description
- Valu Guide Tee Guide Rail can be used as a side rail when a larger container contact area is required, or as a wear strip for wide metal or plastic belting and slat top chain
- Side rail or wear strip. Can be used in combination with the other rails when a greater contact area is required.
features
- For applications such as high conveyor speeds, heavy loads, or abrasive conditions
- Selected Tee rails are available in Nylatron material
- Nylatron is a harder, stronger, higher-temperature (up to 200 °F) material for harsh conveying conditions
| Height | 0.810 in |
| Insert Material | Nylatron |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Bottom Width | 0.67 in |
| Top Width | 1 1/4 in |
| Weight | 6.0 LB |

