- 6 ft Tee Guide Rail
- 1.6" Top Width
- Made of Natural UHMW w/a Stainless Steel Sheath
description
- Valu Guide Tee Guide Rail can be used as a side rail when a larger container contact area is required, or as a wear strip for wide metal or plastic belting and slat top chain
- Side rail or wear strip. Can be used in combination with the other rails when a greater contact area is required.
| Insert Material | Natural UHMW |
| Top Width | 1.6 in |
| Bottom Width | 0.67 in |
| Height | 0.810 in |
| Length | 6 ft |
| Sheath Material | Stainless Steel |
| Weight | 3.84 LB |

