- 100 ft Flat Coiled Roll
- Made of Adhesive Backed UHMW w/o Sheath
description
- Side rail or wear strip when a wider surface contact is required. Can also be used as a chain guide for #60 roller chain.
| Height | 1/8 in |
| Insert Material | Adhesive Backed UHMW |
| Bottom Width | 1.5 in |
| Top Width | 1 1/2 in |
| Sheath Material | None |
| Length | 100 ft |
| Weight | 9.0 LB |

