- Black UHMW Tab Style, Carry or Return Corner Track Style
- 1843 Chain Series
- 1.250", 1.500", 2", 3.250" Module Width
- 18" Radius
| Rivet No. | N/A |
| Style | Tab Style, Carry or Return Corner Track |
| Material | Black UHMW |
| Width | 2 in |
| Radius | 18 in |
| Length | N/A |
| Chain Series | 1843 |
| Module Width | 1.25 in, 1.5 in, 2 in, 3.25 in |
| Height | 1 in |
| Weight | 1.2 LB |
| EAN or UPC | 787405303492 |

