- Black UHMW Tab Style, Carry or Return Corner Track Style
- 1873, 1874 Chain Series
- 2.250", 2.500", 3.250" Module Width
- 18" Radius
| Style | Tab Style, Carry or Return Corner Track |
| Chain Series | 1873, 1874 |
| Length | N/A |
| Width | 3 3/4 in |
| Material | Black UHMW |
| Module Width | 2.25 in, 2.5 in, 3.25 in |
| Radius | 18 in |
| Height | 1 3/8 in |
| Rivet No. | N/A |
| Weight | 3.21 LB |
| EAN or UPC | 787405303997 |

