- Black UHMW Tab Style, Carry or Return Corner Track Style
- 1873, 1874 Chain Series
- 4.500", 6" Module Width
- 24" Radius
| Material | Black UHMW |
| Height | 1 3/8 in |
| Radius | 24 in |
| Rivet No. | N/A |
| Length | N/A |
| Module Width | 4.5 in, 6 in |
| Style | Tab Style, Carry or Return Corner Track |
| Chain Series | 1873, 1874 |
| Width | 5 in |
| Weight | 6.48 LB |
| EAN or UPC | 787405304031 |

