- Nylatron Tab Style, Carry or Return Corner Track Style
- 882 Chain Series
- 7.500" Module Width
- 24" Radius
| Radius | 24 in |
| Rivet No. | N/A |
| Chain Series | 882 |
| Module Width | 7.5 in |
| Material | Nylatron |
| Height | 1.188 in |
| Length | N/A |
| Style | Tab Style, Carry or Return Corner Track |
| Weight | 8.7 LB |

