- TableTop Chain
- 820 Chain Series
- Straight Running, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Color | Dark Brown |
| Module Width | 7.5 in |
| Type | Straight Running, Flat Top, One Piece |
| Chain Series | 820 |
| Pin Material | Austenitic Stainless Steel |
| Chain Pitch | 1.5 in |
| Material | Extra Performance |
| Pin Diameter | 6.35 mm |
| Weight | 0.99 LB |
| EAN or UPC | 726166147976 |

