Skip to content Skip to navigation menu
T.B. Woods9608M50

9608M50

HTD Belt
Item #100778361
  • 8 mm Pitch
  • 50 mm Width
  • 960 mm Pitch Length
  • 120 Teeth
  • Single Sided
T.B. Woods9608M50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 50 mm Width
  • 960 mm Pitch Length
  • 120 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 8 mm
Weight 0.7 LB
EAN or UPC 698672600316
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison