Skip to content Skip to navigation menu
TB Woods495614M115

495614M115

HTD Belt
Item #100778470
  • 14 mm Pitch
  • 115 mm Width
  • 4,956 mm Pitch Length
  • 354 Teeth
  • Single Sided
TB Woods495614M115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 115 mm Width
  • 4,956 mm Pitch Length
  • 354 Teeth
  • Single Sided
Pitch 14 mm
Belt Style Single Sided
Weight 12.4 LB
EAN or UPC 698672610841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison