- Bulb Well
- 4 1/2" Long
features
- Opening point 115 °F to 180 °F
| Length | 4 1/2 in |
| Use on Modulating Water Valve | 65293 and 65127 |
| Weight | 2.0 LB |
| NSN Number | 6685-01-440-0713 |
| Length | 4 1/2 in |
| Use on Modulating Water Valve | 65293 and 65127 |
| Weight | 2.0 LB |
| NSN Number | 6685-01-440-0713 |