- BP Series Brazed Plate Heat Exchangers For Fluid Power Applications
- Standard Or Build To Order
description
- These BPSW series brazed plate heat exchangers are rugged, compact and cost effective and deliver reliable performance over long periods of time with minimal maintenance – an optimal heat transfer solution for compact industrial applications. 316 stainless steel construction and standard SAE connections are features of this highly efficient technology. The compact design and multiple mounting options lead to optimization of heat transfer when space is limited. High plate channel turbulence means effective performance even with close approach temperatures. Their wide offering of standard models ensures fast delivery worldwide.
features
- Short lead time
- High performance
- Compact design
- Stacked plate
- Oil to water applications
- Corrosion-resistant type 316 stainless steel plates
- Mounting studs standard (except 8x3 plates)
- SAE oil connections and NPT water connections (BSPP oil and water connections on BPMW)
| Operating Temperature [Max] | 437 °F |
| Port Size (Water) | 1 1/2 in NPT |
| Operating Pressure [Max] | 450 psi |
| Heat Removal | 225 to 360 hp |
| Height | 20.700 in |
| Width | 9.570 in |
| Operating Temperature [Min] | -320 °F |
| Depth | 8.82 in |
| Port Size (Oil) | SAE-24 |
| Weight | 95.0 KG |

