Thermal Transfer Products Ltd.
COL725210036EV
Air Cooled Cool Loop Offline Fluid Conditioning System
Item #103567288
- Cool Loop Offline Fluid Conditioning System
- SAE-20 Port Size
- 45 gpm Maximum Flow
features
- Turnkey solution
- Ideal for independent cooling and filtering of system oils
- Pump flows ranging from 9.5 gpm to 45 gpm
- Heat removals from 0.8 hp (0.6 kW) to 112 hp (83.5 kW) (consult your local Applied® service center)
- Standard NEMA electric motor
- Low to medium pressure applications utilizing screw technology
- Low noise and no maintenance screw pump
- Broad range of fluid compatibility and viscosity abilities
- P-Bar, Bar and plate brazed aluminum core
- Best heat transfer per given envelope size while minimizing pressure drop
- Standard SAE ports – NPT and BSPP ports available
- Optional filtration with ß 1000 efficiency micron level cartridge-style filters with both visual and electrical bypass indicator
options
- 10 micron fiberglass, standard
- 3, 6 and 25 micron fiberglass, optional
| Phase | Three Phase |
| Depth | 35 in |
| Port Size | SAE-20 |
| Height [Max] | 26.97 in |
| Operating Pressure | 203 psi |
| RPM | 1800 rpm |
| Hertz | 60 Hz |
| Fan Motor Horsepower | 8 hp |
| Voltage Rating | 208-230/460 |
| Weight | 460 lb |
| Sound Level | 100 dB |
| Operating Pressure [Max] | 250 psi |
| Fits Motor Frame Size | 213TC NEMA/56C NEMA |
| Horsepower Heat Removed | 48 1/2 hp |
| Operating Temperature [Max] | 300 °F |
| Approximate HP Removal Range | 8 hp to 48.5 hp |
| Displacement | 6.10 Cu. In./Rev |
| Weight | 460.0 LB |
