Skip to content Skip to navigation menu
Pre-Drilled Precision Ground Linear Shafting

1 1/2LPDCPPE

Pre-Drilled Precision Ground Linear Shafting
Item #104843859
  • 0.5" dia
  • Class L
  • Carbon Steel
  • Preplate Chrome Finish
  • 178" Long
  • Pre-Drilled Precision Ground Linear Shaft
+ Show More + Show Less
Pre-Drilled Precision Ground Linear Shafting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5" dia
  • Class L
  • Carbon Steel
  • Preplate Chrome Finish
  • 178" Long

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
  • Radial drilled and tapped holes ready for immediate use
Thread Pitch N/A
Hole Center to Center 4 in
Nominal Size 1 1/2 in
Finish Preplate Chrome
Thread Type UNC
Shaft Dia. [Min] 0.499 in
Hardness Depth 0.04 in
Class L
Shaft Dia. 0.5 in
Shaft Dia. [Max] 0.4995 in
Weight per Inch 0.055 lb
Length 168 in
Thread Diameter #6
Threads per Inch 32
Hole Center to End of Shaft 2 in
Material Alloy Steel
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison