- 1 1/2 Inch , Class L, Stainless, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Length | 204 in |
| Hardness Depth | 0.08 in |
| Random Length | Yes |
| Nominal Size | 1 1/2 in |
| Diameter Tolerance [Max] | 1.4994 in |
| Hardened | Yes |
| Finish | Standard |
| Weight per Inch | 0.5 lb |
| Diameter Tolerance [Min] | 1.4989 in |
| Shaft Dia. | 1.5 in |
| Material | Stainless Steel |
| Class | L |
| Weight | 0.5 LB |

