- 1.25" dia
- Class S
- 440 Stainless Steel
- Standard Finish
- 4" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Finish | Standard |
| Shaft Dia. [Min] | 1.2485 in |
| Hardness Depth | 0.08 in |
| Random Length | No |
| Material | 440 Stainless Steel |
| Nominal Size | 1 1/4 in |
| Shaft Dia. | 1.25 in |
| Shaft Dia. [Max] | 1.249 in |
| Hardened | Yes |
| Class | S |
| Weight per Inch | 0.348 lb |
| Length | 4 in |
| Weight | 1.392 LB |

