- 0.5" dia
- Class L
- 440 Stainless Steel
- Standard Finish
- 168" Long
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Radial drilled and tapped holes ready for immediate use
- Corrosion-resistant
| Hole Center to Center | 4 in |
| Finish | Standard |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Shaft Dia. [Min] | 0.499 in |
| Weight per Inch | 0.055 lb |
| Class | L |
| Hole Center to End of Shaft | 2 in |
| Length | 168 in |
| Hardness Depth | 0.04 in |
| Thread Type | UNC |
| Shaft Dia. | 0.5 in |
| Thread Diameter | #6 |
| Material | 440 Stainless Steel |
| Nominal Size | 1/2 in |
| Shaft Dia. [Max] | 0.4995 in |
| Weight | 0.055 LB |

