- 1.75" dia
- Class L
- Carbon Steel
- Standard Finish
- 180" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Hardened | Yes |
| Length | 180 in |
| Material | Alloy Steel |
| Weight per Inch | 0.681 lb |
| Finish | Standard |
| Nominal Size | 1 3/4 in |
| Shaft Dia. [Max] | 1.7495 in |
| Shaft Dia. | 1.75 in |
| Random Length | Yes |
| Hardness Depth | 0.1 in |
| Class | L |
| Shaft Dia. [Min] | 1.749 in |
| Weight | 122.58 LB |

