- 0.25" dia
- Class D
- Carbon Steel
- Standard Finish
- 96" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. [Min] | 0.25 in |
| Nominal Size | 1/4 in |
| Length | 96 in |
| Weight per Inch | 0.014 lb |
| Hardened | Yes |
| Material | Alloy Steel |
| Finish | Standard |
| Class | D |
| Shaft Dia. [Max] | 0.2503 in |
| Hardness Depth | 0.027 in |
| Random Length | Yes |
| Shaft Dia. | 0.25 in |
| Weight | 1.34 LB |

