- 0.25" dia
- Class L
- 440 Stainless Steel
- Standard Finish
- 60" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Shaft Dia. | 0.25 in |
| Nominal Size | 1/4 in |
| Shaft Dia. [Max] | 0.2495 in |
| Weight per Inch | 0.014 lb |
| Random Length | Yes |
| Hardness Depth | 0.027 in |
| Hardened | Yes |
| Class | L |
| Length | 60 in |
| Finish | Standard |
| Shaft Dia. [Min] | 0.249 in |
| Material | 440 Stainless Steel |
| Weight | 0.84 LB |

