Skip to content Skip to navigation menu
Pre-Drilled Precision Ground Linear Shafting

16MMT2

Pre-Drilled Precision Ground Linear Shafting
Item #102455671
  • 16 mm dia
  • Class MMT2
  • Carbon Steel
  • Standard Finish
  • 178" Long
  • Pre-Drilled Precision Ground Linear Shaft
+ Show More + Show Less
Pre-Drilled Precision Ground Linear Shafting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 mm dia
  • Class MMT2
  • Carbon Steel
  • Standard Finish
  • 178" Long

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
  • Radial drilled and tapped holes ready for immediate use
Length 178 in
Thread Pitch 0.8 mm
Weight per Inch 0.088 lb
Threads per Inch N/A
Shaft Dia. 16 mm
Shaft Dia. [Max] 0.6299 in
Hole Center to End of Shaft 75 mm
Thread Type N/A
Hardness Depth 0.04 in
Hole Center to Center 150 mm
Material Alloy Steel
Hardened Yes
Nominal Size 16 mm
Thread Diameter M5
Class MMT2
Shaft Dia. [Min] 0.6295 in
Finish Standard
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison