Skip to content Skip to navigation menu
Thomson Industries1AA-04-BOO L20

1AA-04-BOO L20

Single Unsupported Linear Guide System
Item #105001179
  • 1/4" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 20" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-04-BOO L20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 20" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Shaft Length 20 in
Table Thickness N/A
Pillow Block Material Aluminum, Black Oxide Finish
No. of Bearings 1
Pillow Block Length 2 1/2 in
Bolt Size #6
No. of Shafts 1
Base to Centerline of Shaft N/A
Carriage Table Top No
Length Bolt Center 2 in
Bolt Hole Size Dimension .16 in
Pillow Block Part No. TWN-4-XS
Support Type None
Pillow Block Height 0.81 in
Pillow Block Width 1.63 in
Bearing Type Twin Pillow Block
Nominal Shaft Diameter 1/4 in
Shaft Material Alloy Steel
Center Line to Top of Pillow Block 0.437 in
System Type Building Block
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison