Skip to content Skip to navigation menu
Thomson Industries1AA-06-BOO L24

1AA-06-BOO L24

Single Unsupported Linear Guide System
Item #105000236
  • 3/8" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-06-BOO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Nominal Shaft Diameter 3/8 in
Pillow Block Width 1 3/4 in
Carriage Table Top No
System Type Building Block
Pillow Block Material Aluminum, Black Oxide Finish
Bolt Size #6
Pillow Block Part No. TWN-6-XS
No. of Shafts 1
Shaft Length 24 in
Bearing Type Twin Pillow Block
Support Type None
Pillow Block Height 0.94 in
Length Bolt Center 2.25 in
Table Thickness N/A
Base to Centerline of Shaft N/A
Bolt Hole Size Dimension .16 in
Pillow Block Length 2 3/4 in
Shaft Material Alloy Steel
No. of Bearings 1
Center Line to Top of Pillow Block 1/2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison