Skip to content Skip to navigation menu
Thomson Industries1AA-08-BOO L28

1AA-08-BOO L28

Single Unsupported Linear Guide System
Item #105000354
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 28" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-08-BOO L28
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 28" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
System Type Building Block
Shaft Length 28 in
No. of Bearings 1
Center Line to Top of Pillow Block 0.687 in
Nominal Shaft Diameter 1/2 in
Support Type None
No. of Shafts 1
Base to Centerline of Shaft N/A
Pillow Block Length 3 1/2 in
Shaft Material Alloy Steel
Bearing Type Twin Pillow Block
Carriage Table Top No
Length Bolt Center 2.5 in
Pillow Block Height 1 1/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Bolt Hole Size Dimension .16 in
Bolt Size #6
Pillow Block Part No. TWN-8-XS
Table Thickness N/A
Pillow Block Width 2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison