Skip to content Skip to navigation menu
Thomson Industries1AA-16-BOO L24

1AA-16-BOO L24

Single Unsupported Linear Guide System
Item #104933728
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-16-BOO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
No. of Bearings 1
Bolt Hole Size Dimension .22 in
Pillow Block Material Aluminum, Black Oxide Finish
Nominal Shaft Diameter 1 in
Length Bolt Center 4.5 in
Shaft Material Alloy Steel
Table Thickness N/A
Bearing Type Twin Pillow Block
System Type Building Block
Bolt Size #10
Support Type None
Pillow Block Height 2.19 in
Center Line to Top of Pillow Block 1.187 in
Pillow Block Width 3 1/4 in
Carriage Table Top No
Shaft Length 24 in
Pillow Block Part No. SSUTWN-16-XS
Base to Centerline of Shaft N/A
Pillow Block Length 6 in
No. of Shafts 1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison