- 1 1/2" Nominal Shaft Diameter
- 1 Shaft
- 1 Twin Pillow Block
- w/o Shaft Support
- 32" Shaft Length
features
- Inherent self-aligning, in-all-directions design
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
| Bearing Type | Twin Pillow Block |
| Shaft Length | 32 in |
| Base to Centerline of Shaft | N/A |
| Nominal Shaft Diameter | 1 1/2 in |
| No. of Bearings | 1 |
| Bolt Size | 1/4 in |
| Pillow Block Length | 9 in |
| Table Thickness | N/A |
| System Type | Building Block |
| No. of Shafts | 1 |
| Pillow Block Width | 4 3/4 in |
| Pillow Block Part No. | SSUTWN-24-XS |
| Bolt Hole Size Dimension | .28 in |
| Support Type | None |
| Center Line to Top of Pillow Block | 1 3/4 in |
| Pillow Block Height | 3 1/4 in |
| Carriage Table Top | No |
| Shaft Material | Alloy Steel |
| Length Bolt Center | 6.5 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Weight | 0.0 LB |

