Skip to content Skip to navigation menu
Thomson Industries1AB-12-AOO L48

1AB-12-AOO L48

Double Unsupported Linear Guide System
Item #104933736
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AB-12-AOO L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Bolt Hole Size Dimension .19 in
Pillow Block Height 1 3/4 in
Bearing Type Standard Pillow Block
Carriage Table Top No
Nominal Shaft Diameter 3/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
Base to Centerline of Shaft N/A
Pillow Block Part No. SSUPB-12-XS
No. of Bearings 4
Pillow Block Length 2.06 in
Table Thickness N/A
No. of Shafts 2
System Type Building Block
Length Bolt Center 1.25 in
Support Type None
Shaft Length 48 in
Pillow Block Width 2 3/4 in
Center Line to Top of Pillow Block 0.937 in
Bolt Size #8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison