Skip to content Skip to navigation menu
Thomson Industries1AB-16-BOO L36

1AB-16-BOO L36

Double Unsupported Linear Guide System
Item #104999870
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 36" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AB-16-BOO L36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 36" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Table Thickness N/A
Center Line to Top of Pillow Block 1.187 in
Base to Centerline of Shaft N/A
Bolt Size #10
Shaft Material Alloy Steel
Pillow Block Length 6 in
Support Type None
Pillow Block Height 2.19 in
Bolt Hole Size Dimension .22 in
System Type Building Block
Bearing Type Twin Pillow Block
Nominal Shaft Diameter 1 in
Shaft Length 36 in
No. of Bearings 2
Carriage Table Top No
Pillow Block Part No. SSUTWN-16-XS
Pillow Block Width 3 1/4 in
Length Bolt Center 4.5 in
No. of Shafts 2
Pillow Block Material Aluminum, Black Oxide Finish
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison