Skip to content Skip to navigation menu
Thomson Industries1AB-16-BOO L42

1AB-16-BOO L42

Double Unsupported Linear Guide System
Item #105002117
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 42" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AB-16-BOO L42
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 42" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Carriage Table Top No
Bolt Size #10
Support Type None
Pillow Block Material Aluminum, Black Oxide Finish
Bearing Type Twin Pillow Block
Shaft Length 42 in
Bolt Hole Size Dimension .22 in
Base to Centerline of Shaft N/A
Shaft Material Alloy Steel
No. of Shafts 2
Pillow Block Part No. SSUTWN-16-XS
Table Thickness N/A
Pillow Block Width 3 1/4 in
Pillow Block Length 6 in
Center Line to Top of Pillow Block 1.187 in
Pillow Block Height 2.19 in
System Type Building Block
Length Bolt Center 4.5 in
No. of Bearings 2
Nominal Shaft Diameter 1 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison