Skip to content Skip to navigation menu
Thomson Industries1AB-20-AOO L12

1AB-20-AOO L12

Double Unsupported Linear Guide System
Item #105002119
  • 1 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 12" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AB-20-AOO L12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 12" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Bolt Size #10
Shaft Material Alloy Steel
Pillow Block Length 3.63 in
Shaft Length 12 in
Pillow Block Part No. SSUPB-20-XS
Center Line to Top of Pillow Block 1 1/2 in
Table Thickness N/A
No. of Shafts 2
Base to Centerline of Shaft N/A
Support Type None
Bearing Type Standard Pillow Block
Bolt Hole Size Dimension .22 in
Pillow Block Material Aluminum, Black Oxide Finish
No. of Bearings 4
Length Bolt Center 2 in
Pillow Block Height 2.81 in
System Type Building Block
Carriage Table Top No
Nominal Shaft Diameter 1 1/4 in
Pillow Block Width 4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison