Skip to content Skip to navigation menu
Thomson Industries1AC-06-AOB L12

1AC-06-AOB L12

Unsupported Linear Guide System w/Carriage
Item #104932902
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 12" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1AC-06-AOB L12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 12" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
No. of Bearings 4
Carriage Table Top Yes
Base to Centerline of Shaft N/A
Mounting Holes Length 3 3/4 in
Table Top Length 4 1/2 in
Support Type None
Pillow Block Length 1.31 in
Bolt Size #6
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
Bolt Hole Size Dimension .16 in
Length Bolt Center 0.88 in
System Type Building Block
Pillow Block Width 1 3/4 in
Nominal Shaft Diameter 3/8 in
Table Material Aluminum, Black Oxide Finish
Mounting Holes Width 2 1/2 in
No. of Shafts 2
Table Top Width 4 1/2 in
Center Line to Top of Pillow Block 1/2 in
Pillow Block Part No. SPB-6-XS
Pillow Block Height 0.94 in
Table Thickness 1/4 in
Bearing Type Standard Pillow Block
Shaft Length 12 in
Tapped Hole Size #10-32
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison