Skip to content Skip to navigation menu
Thomson Industries1AC-08-AOB L40

1AC-08-AOB L40

Unsupported Linear Guide System w/Carriage
Item #104933423
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 40" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1AC-08-AOB L40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 40" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Mounting Holes Length 3 3/4 in
Table Top Length 5 1/2 in
Support Type None
Nominal Shaft Diameter 1/2 in
Pillow Block Height 1 1/4 in
Bolt Hole Size Dimension .16 in
Pillow Block Part No. SPB-8-XS
No. of Bearings 4
Bearing Type Standard Pillow Block
Shaft Material Alloy Steel
Length Bolt Center 1 in
Bolt Size #6
Mounting Holes Width 3 1/4 in
Shaft Length 40 in
Tapped Hole Size 1/4-20
Table Top Width 5 1/2 in
Table Thickness 3/8 in
System Type Building Block
Pillow Block Width 2 in
Carriage Table Top Yes
No. of Shafts 2
Pillow Block Material Aluminum, Black Oxide Finish
Table Material Aluminum, Black Oxide Finish
Base to Centerline of Shaft N/A
Center Line to Top of Pillow Block 0.687 in
Pillow Block Length 1.69 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison