Skip to content Skip to navigation menu
Thomson Industries1AC-08-BOA L16

1AC-08-BOA L16

Unsupported Linear Guide System w/Carriage
Item #105002514
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 16" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1AC-08-BOA L16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 16" Shaft Length

features

  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Provides increased stability or torque resistance
Support Type None
Center Line to Top of Pillow Block 0.687 in
No. of Shafts 2
No. of Bearings 2
Table Top Width 5 1/2 in
Table Material Aluminum, Black Oxide Finish
Bolt Size #6
Nominal Shaft Diameter 1/2 in
Table Thickness 3/8 in
Base to Centerline of Shaft N/A
Pillow Block Length 3 1/2 in
Bearing Type Twin Pillow Block
Pillow Block Width 2 in
Bolt Hole Size Dimension .16 in
Table Top Length 3 1/2 in
Tapped Hole Size 1/4-20
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Height 1 1/4 in
Mounting Holes Width 3 1/4 in
Mounting Holes Length 2 1/2 in
Carriage Table Top Yes
Shaft Length 16 in
Shaft Material Alloy Steel
System Type Building Block
Pillow Block Part No. TWN-8-XS
Length Bolt Center 2.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison