Skip to content Skip to navigation menu
Thomson Industries1AC-08-BOA L40

1AC-08-BOA L40

Unsupported Linear Guide System w/Carriage
Item #105005256
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 40" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1AC-08-BOA L40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 40" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Table Material Aluminum, Black Oxide Finish
Pillow Block Part No. TWN-8-XS
Pillow Block Height 1 1/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Mounting Holes Width 3 1/4 in
Nominal Shaft Diameter 1/2 in
Base to Centerline of Shaft N/A
Bolt Hole Size Dimension .16 in
Tapped Hole Size 1/4-20
No. of Shafts 2
Table Thickness 3/8 in
Mounting Holes Length 2 1/2 in
Pillow Block Length 3 1/2 in
Pillow Block Width 2 in
Table Top Length 3 1/2 in
System Type Building Block
Bolt Size #6
Shaft Material Alloy Steel
Carriage Table Top Yes
Bearing Type Twin Pillow Block
Shaft Length 40 in
Length Bolt Center 2.5 in
No. of Bearings 2
Table Top Width 5 1/2 in
Support Type None
Center Line to Top of Pillow Block 0.687 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison