Skip to content Skip to navigation menu
Thomson Industries1AC16BOAL14.5

1AC16BOAL14.5

Unsupported Linear Guide System w/Carriage
Item #104933040
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 14.5" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1AC16BOAL14.5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 14.5" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
System Type Building Block
Shaft Length 14 1/2 in
Support Type None
No. of Shafts 2
Table Material Aluminum, Black Oxide Finish
Bolt Size #10
Mounting Holes Length 4 in
Pillow Block Part No. SSUTWN-16-XS
Bolt Hole Size Dimension .22 in
Pillow Block Height 2.19 in
Length Bolt Center 4.5 in
Bearing Type Twin Pillow Block
Tapped Hole Size 3/8-16
Pillow Block Length 6 in
Nominal Shaft Diameter 1 in
Shaft Material Alloy Steel
Pillow Block Material Aluminum, Black Oxide Finish
Table Thickness 1/2 in
Carriage Table Top Yes
Mounting Holes Width 5 1/2 in
Center Line to Top of Pillow Block 1.187 in
No. of Bearings 2
Table Top Length 6 in
Pillow Block Width 3 1/4 in
Base to Centerline of Shaft N/A
Table Top Width 9 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison