- 1/4" Nominal Shaft Diameter
- 1 Shaft
- 1 Twin Pillow Block
- w/Type ASB End Block
- 4" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
| Nominal Shaft Diameter | 1/4 in |
| Table Thickness | N/A |
| Bolt Hole Size Dimension | .16 in |
| Pillow Block Length | 2 1/2 in |
| Pillow Block Height | 0.81 in |
| Center Line to Top of Pillow Block | 0.437 in |
| End Support Width | 1 1/2 in |
| End Support Length | 1/2 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Support Part No. | ASB-4-XS |
| Length Bolt Center | 2 in |
| Pillow Block Width | 1.63 in |
| End Support Mounting Hole Width | 1.12 in |
| End Support Mounting Hole Size | 0.16 in |
| Bolt Size | #6 |
| No. of Bearings | 1 |
| Carriage Table Top | No |
| Shaft Material | Alloy Steel |
| Support Type | Type ASB End Block |
| End Support Mounting Bolt Size | #6 |
| Pillow Block Part No. | TWN-4-XS |
| No. of Shafts | 1 |
| Shaft Length | 4 in |
| System Type | Building Block |
| Bearing Type | Twin Pillow Block |
| Base to Centerline of Shaft | 1/2 in |
| End Support Height | 0.88 in |
| Weight | 0.37 LB |

