Skip to content Skip to navigation menu
Single End Supported Linear Guide System

1BA-08-AJO L44

Single End Supported Linear Guide System
Item #105002130
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SB End Block
  • 44" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Single End Supported Linear Guide System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SB End Block
  • 44" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
No. of Shafts 1
Center Line to Top of Pillow Block 0.687 in
No. of Bearings 2
Table Thickness N/A
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Length 44 in
Bearing Type Standard Pillow Block
Pillow Block Length 1.69 in
Base to Centerline of Shaft 1 in
Carriage Table Top No
Pillow Block Height 1 1/4 in
Bolt Size #6
Pillow Block Part No. SPB-8-XS
Support Part No. SB-8-XS
Nominal Shaft Diameter 1/2 in
Bolt Hole Size Dimension .16 in
Support Type Type SB End Block
Length Bolt Center 1 in
System Type Building Block
Shaft Material Alloy Steel
Pillow Block Width 2 in
Weight 3.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison