Skip to content Skip to navigation menu
Single End Supported Linear Guide System

1BA-16-AJO L12

Single End Supported Linear Guide System
Item #104840504
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SB End Block
  • 12" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Single End Supported Linear Guide System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SB End Block
  • 12" Shaft Length

features

  • Provides increased stability or torque resistance
  • Smooth travel when mounted to wider tolerance prepared surface
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Pillow Block Part No. SSUPB-16-XS
Center Line to Top of Pillow Block 1.187 in
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Width 3 1/4 in
Table Thickness N/A
Shaft Material Alloy Steel
Support Part No. SB-16-XS
Shaft Length 12 in
Base to Centerline of Shaft 1 1/2 in
No. of Shafts 1
Bolt Size #10
Pillow Block Length 2.81 in
System Type Building Block
Nominal Shaft Diameter 1 in
Bolt Hole Size Dimension .22 in
Carriage Table Top No
Bearing Type Standard Pillow Block
Pillow Block Height 2.19 in
No. of Bearings 2
Length Bolt Center 1.75 in
Support Type Type SB End Block
Weight 7.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison