Skip to content Skip to navigation menu
Single End Supported Linear Guide System

1BA-24-AJO L16

Single End Supported Linear Guide System
Item #104829026
  • 1 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SB End Block
  • 16" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Single End Supported Linear Guide System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SB End Block
  • 16" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
System Type Building Block
Support Type Type SB End Block
Support Part No. SB-24-XS
Pillow Block Part No. SSUPB-24-XS
Center Line to Top of Pillow Block 1 3/4 in
No. of Bearings 2
Carriage Table Top No
No. of Shafts 1
Pillow Block Length 4 in
Shaft Material Alloy Steel
Shaft Length 16 in
Length Bolt Center 2.5 in
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Width 4 3/4 in
Table Thickness N/A
Bolt Hole Size Dimension .28 in
Nominal Shaft Diameter 1 1/2 in
Base to Centerline of Shaft 2 in
Bolt Size 1/4 in
Pillow Block Height 3 1/4 in
Bearing Type Standard Pillow Block
Weight 21.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison