Skip to content Skip to navigation menu
Single End Supported Linear Guide System

1BA16BJ0L42

Single End Supported Linear Guide System
Item #101605881
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/Type SB End Block
  • 42" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Single End Supported Linear Guide System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/Type SB End Block
  • 42" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Shaft Material Alloy Steel
Pillow Block Width 3 1/4 in
Support Part No. SB-16-XS
Bolt Hole Size Dimension .22 in
No. of Bearings 1
System Type Building Block
Nominal Shaft Diameter 1 in
Support Type Type SB End Block
No. of Shafts 1
Center Line to Top of Pillow Block 1.187 in
Pillow Block Part No. SSUTWN-16-XS
Carriage Table Top No
Base to Centerline of Shaft 1 1/2 in
Pillow Block Height 2.19 in
Table Thickness N/A
Shaft Length 42 in
Pillow Block Material Aluminum, Black Oxide Finish
Length Bolt Center 4.5 in
Pillow Block Length 6 in
Bearing Type Twin Pillow Block
Bolt Size #10
Weight 29.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison