Skip to content Skip to navigation menu
Thomson Industries1BB-04-AHO L24

1BB-04-AHO L24

Double End Supported Linear Guide System
Item #104828317
  • 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type ASB End Block
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-04-AHO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type ASB End Block
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Support Part No. ASB-4-XS
System Type Building Block
Shaft Length 24 in
Bolt Hole Size Dimension .16 in
Length Bolt Center 0.75 in
Support Type Type ASB End Block
Pillow Block Height 0.81 in
Table Thickness N/A
Bolt Size #6
Pillow Block Part No. SPB-4-XS
Carriage Table Top No
Center Line to Top of Pillow Block 0.437 in
Shaft Material Alloy Steel
Base to Centerline of Shaft 1/2 in
Pillow Block Length 1.19 in
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Width 1.63 in
No. of Bearings 4
Nominal Shaft Diameter 1/4 in
Bearing Type Standard Pillow Block
No. of Shafts 2
Weight 1.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison