- 3/8" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type ASB End Block
- 8" Shaft Length
features
- Inherent self-aligning, in-all-directions design
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Smooth travel when mounted to wider tolerance prepared surface
| Bolt Size | #6 |
| Nominal Shaft Diameter | 3/8 in |
| Pillow Block Height | 0.94 in |
| Center Line to Top of Pillow Block | 1/2 in |
| Bearing Type | Standard Pillow Block |
| Pillow Block Width | 1 3/4 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Shaft Length | 8 in |
| Shaft Material | Alloy Steel |
| Length Bolt Center | 0.88 in |
| Pillow Block Length | 1.31 in |
| System Type | Building Block |
| Bolt Hole Size Dimension | .16 in |
| Support Part No. | ASB-6-XS |
| Support Type | Type ASB End Block |
| Pillow Block Part No. | SPB-6-XS |
| No. of Shafts | 2 |
| Carriage Table Top | No |
| Table Thickness | N/A |
| Base to Centerline of Shaft | 0.562 in |
| No. of Bearings | 4 |
| Weight | 1.34 LB |

