Skip to content Skip to navigation menu
Thomson Industries1BB-06-BHO L4

1BB-06-BHO L4

Double End Supported Linear Guide System
Item #104829027
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 4" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-06-BHO L4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 4" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Center Line to Top of Pillow Block 1/2 in
Shaft Material Alloy Steel
Bolt Size #6
Base to Centerline of Shaft 0.562 in
System Type Building Block
Pillow Block Length 2 3/4 in
Support Part No. ASB-6-XS
Pillow Block Height 0.94 in
Support Type Type ASB End Block
No. of Bearings 2
Nominal Shaft Diameter 3/8 in
Carriage Table Top No
Bearing Type Twin Pillow Block
Table Thickness N/A
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Length 4 in
Length Bolt Center 2.25 in
Bolt Hole Size Dimension .16 in
Pillow Block Width 1 3/4 in
No. of Shafts 2
Pillow Block Part No. TWN-6-XS
Weight 1.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison