Skip to content Skip to navigation menu
Thomson Industries1BB-08-AHO L20

1BB-08-AHO L20

Double End Supported Linear Guide System
Item #104843284
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type ASB End Block
  • 20" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-08-AHO L20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type ASB End Block
  • 20" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Length Bolt Center 1 in
No. of Shafts 2
Shaft Length 20 in
Support Part No. ASB-8-XS
No. of Bearings 4
Pillow Block Length 1.69 in
Bearing Type Standard Pillow Block
Bolt Hole Size Dimension .16 in
Support Type Type ASB End Block
Center Line to Top of Pillow Block 0.687 in
Pillow Block Height 1 1/4 in
Carriage Table Top No
Table Thickness N/A
Bolt Size #6
Pillow Block Part No. SPB-8-XS
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
Pillow Block Width 2 in
System Type Building Block
Nominal Shaft Diameter 1/2 in
Base to Centerline of Shaft 7/8 in
Weight 3.44 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison