Skip to content Skip to navigation menu
Thomson Industries1BB-08-BHO L32

1BB-08-BHO L32

Double End Supported Linear Guide System
Item #104842278
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 32" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-08-BHO L32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 32" Shaft Length

features

  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Requires only one part number to specify entire linear gear
  • Provides increased stability or torque resistance
Shaft Length 32 in
Pillow Block Part No. TWN-8-XS
Length Bolt Center 2.5 in
Shaft Material Alloy Steel
Pillow Block Length 3 1/2 in
System Type Building Block
Base to Centerline of Shaft 7/8 in
Bolt Hole Size Dimension .16 in
Pillow Block Height 1 1/4 in
Table Thickness N/A
No. of Bearings 2
No. of Shafts 2
Carriage Table Top No
Bearing Type Twin Pillow Block
Support Type Type ASB End Block
Center Line to Top of Pillow Block 0.687 in
Support Part No. ASB-8-XS
Nominal Shaft Diameter 1/2 in
Bolt Size #6
Pillow Block Width 2 in
Pillow Block Material Aluminum, Black Oxide Finish
Weight 4.76 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison