Skip to content Skip to navigation menu
Thomson Industries1BB-12-BJO L18

1BB-12-BJO L18

Double End Supported Linear Guide System
Item #104840584
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type SB End Block
  • 18" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-12-BJO L18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type SB End Block
  • 18" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Pillow Block Material Aluminum, Black Oxide Finish
Length Bolt Center 3.5 in
Pillow Block Height 1 3/4 in
Support Part No. SB-12-XS
No. of Shafts 2
Shaft Material Alloy Steel
Support Type Type SB End Block
Table Thickness N/A
Base to Centerline of Shaft 1 1/4 in
Bearing Type Twin Pillow Block
Pillow Block Width 2 3/4 in
Carriage Table Top No
Nominal Shaft Diameter 3/4 in
Pillow Block Length 4 1/2 in
No. of Bearings 2
System Type Building Block
Center Line to Top of Pillow Block 0.937 in
Bolt Hole Size Dimension .19 in
Shaft Length 18 in
Bolt Size #8
Pillow Block Part No. SSUTWN-12-XS
Weight 8.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison