Skip to content Skip to navigation menu
Thomson Industries1BB-12-BJO L24

1BB-12-BJO L24

Double End Supported Linear Guide System
Item #104840622
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type SB End Block
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-12-BJO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type SB End Block
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Base to Centerline of Shaft 1 1/4 in
Support Type Type SB End Block
Support Part No. SB-12-XS
Pillow Block Width 2 3/4 in
No. of Bearings 2
Bolt Size #8
Length Bolt Center 3.5 in
Pillow Block Height 1 3/4 in
Nominal Shaft Diameter 3/4 in
System Type Building Block
Shaft Length 24 in
Bearing Type Twin Pillow Block
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
Bolt Hole Size Dimension .19 in
Pillow Block Part No. SSUTWN-12-XS
Pillow Block Length 4 1/2 in
Table Thickness N/A
No. of Shafts 2
Carriage Table Top No
Center Line to Top of Pillow Block 0.937 in
Weight 10.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison